Zoro Homepage

1/2" x 12" Drill Bit Premium Percussion

  • Mfr # DW5236

  • Zoro # G0262001


product price: $8.19
/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
10 in
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5236
Zoro #
G0262001
UPC #
028874052369
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
10 in
Shank Diameter
3/8 in
Maximum Drilling Depth
10 in

Details

Item
Hammer Drill
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Percussion Rated
Yes
Impact Rated
No
Number of Cutter Heads
2
Measurement System
Fractional Inch
Decimal Equivalent
0.5
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer

Description

Hammer Drill, Straight with Three Flats, 1/2 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.