Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size, Silicon Carbide

  • Mfr # DWA8036

  • Zoro # G0323248


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8036
Zoro #
G0323248
UPC #
885911266543
Country of Origin
China

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Cast Iron, Concrete, Masonry
Abrasive Material
Silicon Carbide
Series
General Purpose
Maximum Operating Speed
6,400 RPM

Description

12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.