Shop DEWALT

Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # DWA8032

  • Zoro # G0322931


product price:  $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8032
Zoro #
G0322931
UPC #
885911266505
Country of Origin
China

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
General Purpose
Maximum Operating Speed
6,400 RPM

Description

12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.