Zoro Homepage

12.0 Amp COMPACT Reciprocating Saw

  • Mfr # DWE357

  • Zoro # G7422466


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000 stroke/min
Features
4-Position Blade Clamp for Flush Cutting, Compact Length, Variable Speed Trigger and Fixed/Pivoting Shoe
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE357
Zoro #
G7422466
UPC #
885911271806
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
14 1/2 in
Cord Length
9 ft
Length of Stroke
1-1/8"
Width
14.5"
Overall Length
14 1/2 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
3,000 stroke/min
Features
4-Position Blade Clamp for Flush Cutting, Compact Length, Variable Speed Trigger and Fixed/Pivoting Shoe
Adjustable Shoe
Yes
Power Source
Corded
Stroke Type
Orbital
Tool Weight
7 lb
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Strokes per Minute
0 to 3000
Standards
UL Listed
Keyless Blade Clamp
Yes
Corded/Cordless
Corded
Corded/Banded
Corded
Amps
12.0
Includes
Heavy-Duty Kit Bag, Instruction Manual
Blade Stroke
1-1/8"
Cutting Action
Orbital
Application
General Purpose
Min. Strokes per Minute
0 stroke/min
Tool Style
Full-Size
Pivoting Head
Yes
Shoe Material
Magnesium
Variable Speed
Yes
Current
12 A
Vibration Reduction
No
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Not Included
Tool Series
DEWALT
Includes Keyless Blade Clamp
Keyless Blade Included
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Minimum
0 stroke/min
Includes Adjustable Shoe
Shoe Adjustable
Plug Type
Two-Prong
Product Type
Reciprocating Saw
Stroke Rate - Maximum
3,000 stroke/min

Description

Get fast and efficient cutting in heavy-duty applications with the 12 Amp Compact Reciprocating Saw. Featuring a variable speed trigger to deliver up to 3,000 spm and a 1- 1/8 in. stroke length, this tool offers a keyless, lever-action 4-position blade clamp for quick blade changes in 4 directions.


  • • Compact and lightweight design; 14.5 in. in total length fits between studs and allows user to make cuts in confined spaces

  • • Lever-action, keyless blade clamp for quick and easy blade changes

  • • 4-position blade clamp allows for flush cutting and increased versatility

Designed for:


  • • Cutting wood and nail embedded wood

  • • (1) Contractor Bag

Additional Features:


  • • Powerful 12 amp motor designed for heavy-duty applications

  • • 0-3,000 SPM and a 1- 1/8 in. stroke length for fast and efficient cutting

  • • Overmolded soft grip on handle and in front of the boot area provides user comfort

  • • Variable speed trigger allows user to instantly control speed

  • • Pivoting shoe provides leverage for different applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.