1.25" x 12' x 1800#, 12PK
- Mfr # DXBC18012
- Zoro # G323438075
product price:Â
$
142.99
/pk of 12, $11.92/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
1.25 in
Overall Length
12 ft
Color
Yellow
Material
Nylon/Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXBC18012
- Zoro #
- G323438075
- UPC #
- 802024139830
- Country of Origin
- China
- Color
- Yellow
- Material
- Nylon/Coated Steel
- Item
- Ratchet Strap
Dimensions
- Width
- 1.25 in
- Overall Length
- 12 ft
Description
DEWALT Mid-Duty Ratchet Straps Tie-Downs, 12-Pack, 1.25" x 12', 1,800 lbs Break Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.