Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 1/2" Compact Impact Wrench Kit w/ Hog Ring

  • Mfr # DCF901GJ1G1

  • Zoro # G602564969


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Drive Size
1/2 in
Max. Torque
400 ft-lb
Includes
Case
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF901GJ1G1
Zoro #
G602564969
UPC #
885912000000
Country of Origin
Unknown

Dimensions

Drive Size
1/2 in
Overall Length
5.2 in

Details

Voltage
12V
Max. Torque
400 ft-lb
Includes
Case
Number of Batteries Included
1
Power Source
Battery
Impacts per Minute
3250
Free Speed
2850
Corded/Cordless
Cordless
Tool Weight
2 lb.
Features
Forward / Reverse Rocker Switch; Variable Speed
Material
Plastic
Standards
UL Listed
Color
Yellow/Black
Number of Batteries Required
1
Charger Included
Yes

Description

Ideal for use in a wide variety of automotive applications, the XTREME 12V MAX* Brushless 1/2 in. Cordless Impact Wrench delivers 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque to tackle stuck and stubborn fasteners. Access tight areas with its compact design while the LED ring illuminates your workspace. With a glass-filled nylon housing that resists harsh chemicals and solvents, this tool will deliver quality performance day in and day out.


  • • Multi-Use Tool - 250 ft-lbs max tightening torque and 400 ft-lbs max breakaway torque for use in a wide variety of automotive applications

  • • Access Tight Areas - Compact size for work in hard-to-reach spaces

  • • Damage-Resistant - Glass-filled nylon housing resists effects of harsh automotive chemicals and solvents

Designed for:


  • • Brake repair

  • • (1) DCB112

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Increased Visibility - LED ring makes it easier to see in low light situations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.