12V Drill BONUS BATTERY

  • Mfr # DCD703F1/DCB126

  • Zoro # G015798609


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag
Battery Capacity
(1) 2 Ah
Handle Type
Pistol Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD703F1/DCB126
Zoro #
G015798609
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Height
7 3/8 in
Overall Width
2 1/4 in
Overall Length
5 in

Details

Item
Drill/Driver Kit
Voltage
12 V DC
Includes
1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag
Battery Capacity
(1) 2 Ah
Handle Type
Pistol Grip
Tool Weight
1.6 lb
Speed - Maximum
1,500 RPM
Number of Batteries Included
1
Cordless Drill Class
Compact
Motor Type
Brushless
Power - Maximum
250UWO
Speed - Minimum
0 RPM
Product Type
General Purpose
Clutch Settings
15
Wireless Tool Tracking
No
Switch Type
Trigger
Speed Control
Variable
Battery Platform
12V MAX*
Number of Chargers Included
1
Tool Series
12V MAX*
Battery Series
12V MAX*
Includes Battery
Battery Included
Chuck Type
Keyless
Housing Material
Plastic
Battery Type
Tabbed
Power Source
Cordless
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
DCB112
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DCB122
Number of Speed Settings
2

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity (1) 2 Ah, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 1.6 lb, Includes 1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.