This item is Discontinued.

Dewalt 12V MAX* 2 Spot Cross Line Green Laser DW0822LG

This item is Discontinued.

Dewalt

12V MAX* 2 Spot Cross Line Green Laser (Discontinued)

Mfr # DW0822LG
Zoro # G2867921
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW0822LG
Zoro #
G2867921
UPC #
-
Country of Origin
China

Dimensions

Length
17 13/32 in
Width
13 1/2 in
Height
7 in
Thread Size
1/4"-20, 5/8"-11
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Width
17 1/4 in
Overall Height
7 in
Overall Depth
13 3/4 in

Details

Item
Cross Line Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
4
Number of Dots
2
Number of Lines
2
Laser Color
Green
Range w/o Detector
150 ft
Accuracy
+/-1/8 in
Number of Plumb Vials
0
Number of Scanning Modes
0
Laser Class
Class 2
Grade Capability
Single
Number of 45 Degree Vials
0
Auto Shutoff
No
IP Rating
IP65
Auto Leveling Range
+/-5 Degrees
Total Number of Vials
0
Range w/Detector
165 ft
Includes
Charger, Case, Bracket, Enhancement Glass, Target
Rotating Speed
Non-Rotating
Power Source
12V Li-Ion Battery
Features
Spot and Cross Line Capability, use This Laser for Multiple Applications
Plumb Down
Yes
Number of Level Vials
0
Slope
+/- 10 Degrees
Plumb Up
Yes
Visual/Audible Indicators
Yes
Battery Type
Li-Ion
Working Range with Detector - Maximum
165 ft
Includes Batteries
Batteries Included
Number of Planes
0
Laser Beam Color
Green
Level Indicators
Audible, Visual
Working Range without Detector - Maximum
150 ft
Automatic Shutoff
No
Mount Type
Magnetic, Mounting Bracket
Use Location
Indoor, Outdoor
Number of 45 Vials
0
Self-Leveling Range
+/-5 Degrees
Plumb Direction
Plumb Down, Plumb Up

Description

Certainly! Here's the revised product description with the problematic phrases replaced by their respective, approved alternatives and grammatical adjustments made where necessary:
---

The DEWALT DW0822LG 12V MAX* 2 Spot Cross Line Green Laser is a self-leveling laser tool intended for alignment and layout tasks. It projects both cross lines (vertical and horizontal) and up/down spots, making it compatible with a range of leveling applications. The green beam is visible in various lighting conditions, while the overmolded housing is constructed to withstand typical job site conditions.


Key Features of the DEWALT DW0822LG 12V MAX* 2 Spot Cross Line Green Laser:

  • Green Beam: Visible in various lighting conditions.

  • Spot and Cross Line Capability: Projects vertical/horizontal lines plus up/down spots.

  • Range: Rated for up to 165 ft with detector (line) and 150 ft spot range.

  • Accuracy: Rated at +/- 1/8" accuracy at specified distances.

  • Durability: IP65 rated for debris/water resistance; tested to withstand drops from heights up to 2 meters.

  • Batteries: Operates on a single included 12V MAX* battery pack (nominal voltage is 10.8 under load).

  • Pendulum Lock: Helps protect internal components during transport or storage.

  • Mounting Options: Integrated magnetic bracket with both 1/4"-20 and 5/8"-11 thread mounts supports flexible installation setups.

---
Let me know if you'd like any further adjustments!

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.