
12V MAX* 5.0Ah Lithium Ion Battery
Mfr # DCB126
Zoro # G301253133
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah
Voltage
12 V
Charger Included
No
Features
Compatible with all 12V MAX(TM) Tools
Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCB126
Zoro #
G301253133
UPC #
885911686310
Country of Origin
Malaysia
Details
Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Features
Compatible with all 12V MAX(TM) Tools
Battery Chemistry
Li-ion
Included Charger
No
For Use With
12V MAX(TM) Tools
Charger Replacement
11A157
Cordless Tool Battery Platform
20V MAX
Battery Series
12V MAX
Cordless Tool Kit Contents
(1) Battery
Description
Power your XTREMETM 12V MAX* tools with this 12V MAX* 5Ah Battery that features the runtime and performance needed for jobs in tight spots. This battery is compatible with XTREMETM 12V MAX* tools and 12V MAX* chargers.
- • Reliable Runtime - Take on tough jobs with this battery that delivers a 5Ah capacity for consistent runtime on the jobsite.
- • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.
- • 12V MAX* Compatibility - This battery is compatible with XTREMETM 12V MAX* tools and 12V MAX* chargers.
Designed for:
- • (1) DCB126 12V MAX* 5Ah Battery
- • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.