Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V MAX* Compatible Red 3 X 360 Line Laser

  • Mfr # DW089LR

  • Zoro # G5756655


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW089LR
Zoro #
G5756655
UPC #
-
Country of Origin
Thailand

Dimensions

Height
6 17/64 in
Length
18 1/2 in
Width
12 29/32 in
Overall Width
17 1/4 in
Overall Depth
13 3/4 in
Overall Height
7 in
Tripod Thread Size
1/4"-20, 5/8"-11

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
0
Number of Lines
0
Laser Color
Red
Range w/o Detector
50 ft
Preset Angle
None
IP Rating
IP65
Number of Scanning Modes
0
Auto Shutoff
No
Slope
+/- 8 Degrees
Grade Capability
Dual
Plumb Down
No
Accuracy
+/-0.125 in
Visual/Audible Indicators
No
Rotating Speed
Non-Rotating
Number of 45 Degree Vials
0
Beam Color
Red
Total Number of Vials
0
Laser Class
Class 2
Includes
Case, Bracket, Laser Glasses, Target
Interior/Exterior
Interior and Exterior
Plumb Up
No
Power Source
12V Lithium-Ion Rechargeable Battery
Number of Level Vials
0
Range w/Detector
165 ft
Number of Plumb Vials
0
Horizontal/Vertical
Horizontal and Vertical
Features
Full-Time Pulse Mode Allows for use with Detector, Maintains Full Brightness for Visibility and Extends Range, Locking Pendulum to Helps Prevent Damage to Internal Components
Green Environmental Attribute
Product is Rechargeable
Battery Type
Li-Ion
Includes Batteries
Batteries Included
Mount Type
Magnetic
Number of 45 Vials
0
Working Range with Detector - Maximum
165 ft
Laser Beam Color
Red
Number of Planes
2
Automatic Shutoff
No
Working Range without Detector - Maximum
50 ft
Use Location
Indoor, Outdoor

Description

The DEWALT DW089LR 12V MAX* Compatible Red 3 X 360 Line Laser is a cross line laser intended for horizontal and vertical layout tasks in interior and exterior environments. Powered by a rechargeable 12V lithium-ion battery, this tool projects three red 360-degree lines for room layout applications. Its over-molded housing and IP65 rating provide resistance to dust and water ingress (IP65 rating), making it suitable for demanding jobsite conditions.


Key Features of the DEWALT DW089LR Cross Line Laser:

  • Power Source: Operates on a rechargeable 12V Li-Ion battery platform; batteries are included.

  • Laser Projection: Projects three red 360-degree lines with dual grade capability for horizontal and vertical alignment.

  • Mounting Options: Integrated magnetic bracket with rear-mounted magnets allows attachment to metal surfaces; compatible with both 1/4"-20 and 5/8"-11 tripod threads.

  • Pulse Mode: Pulse mode is compatible with detectors, supporting operation at distances up to 165 ft (with detector) or up to 50 ft (without detector).

  • Durability: Over-molded housing combined with an IP65 rating provides resistance against dust and water ingress; locking pendulum secures internal components during transport.

  • Leveling Type: Electronic self-leveling maintains accuracy within +/-0.125 in at rated distances.

  • Included Accessories: Comes complete with case, bracket, laser glasses, target, and batteries for immediate setup out of the box.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.