Zoro Homepage

12V MAX Drill, 3/8 in, 12 V DC

  • Mfr # DCD703F1/DCB124

  • Zoro # G811250363


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, DCB124, Kit Bag
Series
12V MAX
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD703F1/DCB124
Zoro #
G811250363
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Overall Width
2 1/4 in
Drill - Chuck Size
3/8 in
Right Angle Length
1/4 in
Overall Height
7 3/8 in
Overall Length
5 in

Details

Item
Drill
Voltage
12 V DC
Includes
1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, DCB124, Kit Bag
Series
12V MAX
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 3.0 Ah
Battery Included
DCB122/DCB124
Tool Weight
1.6 lb
Handle Type
Pistol Grip
Charger Included
Yes
Number of Speed Settings
2
Housing Material
Plastic
Battery Series
12V MAX*
Battery Model No.
DCB122/DCB124
Number of Tools
1
Minimum Speed
0 RPM
Number of Batteries Included
2
Wireless Tool Tracking
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Case Included
Contractor Bag
Charger
DCB112
Built-In Light
Yes
Cordless Drill Class
Compact
Drill
DCD703
Charger Model
DCB112
Battery Model Number
DCB122, DCB124
Drill Chuck Type
Keyless
Cordless Tools Included
Drill
Number of Clutch Settings
15
Variable Speed
Yes
Switch Type
Trigger
Drill - Class
Compact
Speed - Maximum
1,500 RPM
Speed Control
Variable
Tool Series
12V MAX*
Charger Manufacturing Model Number
DCB112
Clutch Settings
15
Motor Type
Brushless
Battery Chemistry
Li-Ion
Speed - Minimum
0 RPM
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCB122, DCB124
Power - Maximum
250 UWO
Number of Chargers Included
1
Chuck Type
Keyless

Description

Drill, Voltage 12 V DC, Battery Capacity (1) 2.0 Ah, (1) 3.0 Ah, Brushless Motor Yes, 12V MAX Series, Chuck Size 3/8 in, Battery Included DCB122/DCB124, Handle Type Pistol Grip, Tool Weight 1.6 lb, Includes 1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, DCB124, Kit Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.