Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V MAX* Oil-Resistant 3.0Ah Battery

  • Mfr # DCB124G

  • Zoro # G7797234


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Overall Width
2 1/2 in
Battery Series
12V MAX Oil-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB124G
Zoro #
G7797234
UPC #
885911729208
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Overall Height
1 3/4 in
Overall Length
3 1/2 in

Details

Item
Battery
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Battery Series
12V MAX Oil-Resistant
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Number of Cells
3
Features
Oil-Resistant
Weight
0.6 lb
For Use With
DEWALT(R) 12V MAX* Tools
Cordless Tool Battery Platform
12V MAX
Included Charger
No

Description

Power your XTREMETM 12V MAX* tools with this 12V MAX* Oil-Resistant 3Ah Battery that features the runtime and performance needed for jobs in tight spots. This battery is compatible with XTREMETM 12V MAX* tools and 12V MAX* chargers.


  • • Reliable Runtime - Take on tough jobs with this battery that delivers a 3Ah capacity for consistent runtime on the jobsite.

  • • Combat Harsh Environments - Resist damage from oil, grease, and solvents with an oil-resistant housing.

  • • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.

Designed for:


  • • (1) DCB124G 12V MAX* Oil-Resistant 3Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • 12V MAX* Compatibility - This battery is compatible with XTREMETM 12V MAX* tools and 12V MAX* chargers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.