13" Disposable, Reversible Thickness Planer Knives, PK3
Mfr # DW7352
Zoro # G3227621
product price: $64.15
/pk 3, $21.38/eaKey Features
For Use With
Mfr. No. DW735
Material
Steel
Overall Length
13 in
Compatible Manufacturer Model Number
DW735
Product Type
Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW7352
Zoro #
G3227621
UPC #
028877374284
Country of Origin
Viet Nam
Dimensions
Overall Length
13 in
Thickness
3/8 in
Overall Width
4 in
Details
Item
Replacement High Speed Steel Knives
For Use With
Mfr. No. DW735
Material
Steel
Compatible Manufacturer Model Number
DW735
Product Type
Blades
Blade Type
Planer Blade
Number of Blades
3
Description
The DW7352 13" Disposable, Reversible Thickness Planer Knives are made of M2 laminated tool steel for long-lasting sharpness. Machined locator holes provide easy alignment of knives on cutter-head during knife change.
- • M2 laminated tool steel stays sharper and lasts longer than conventional knife materials
- • Machined locator holes help users align knives on cutter head during knife change
Designed for:
- • (1) Replacement Knives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.