Zoro Homepage

13-Pc. Black Oxide Drill Bit Set

  • Mfr # DW1163

  • Zoro # G7637122


product price: $17.69
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(2) 1/16 in Black Oxide Drill Bit Set, (2) 1/8 in Black Oxide Drill Bit Set, (2) 3/32 in Black Oxide Drill Bit Set, 1/4 in Black Oxide Drill Bit Set, 3/16 in Black Oxide Drill Bit Set, 5/32 in Black Oxide Drill Bit Set, 5/64 in Black Oxide Drill Bit Set, 7/32 in Black Oxide Drill Bit Set, 7/64 in Black Oxide Drill Bit Set, 9/64 in Black Oxide Drill Bit Set, TOUGH CASE(R) Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1163
Zoro #
G7637122
UPC #
028874111639
Country of Origin
China

Dimensions

Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Bit Size
1/16 in to 1/4 in
Drill Bit Dimension Type
Fractional Inch
Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Largest Drill Bit Size
1/4 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(2) 1/16 in Black Oxide Drill Bit Set, (2) 1/8 in Black Oxide Drill Bit Set, (2) 3/32 in Black Oxide Drill Bit Set, 1/4 in Black Oxide Drill Bit Set, 3/16 in Black Oxide Drill Bit Set, 5/32 in Black Oxide Drill Bit Set, 5/64 in Black Oxide Drill Bit Set, 7/32 in Black Oxide Drill Bit Set, 7/64 in Black Oxide Drill Bit Set, 9/64 in Black Oxide Drill Bit Set, TOUGH CASE(R) Container
Shank Shape
Round
Features
Split Point
Impact Rated
No
Measurement System
Fractional Inch
Flute Type
Spiral
Material - Machining
High Speed Steel
Drill Bit Case Type
ToughCase(R)+
Primary Material Application ISO Code
O
Primary Material Application
Steel
Shank Type - Machining
Straight
Number of Drill Bits
13
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.