Zoro Homepage

13/32" PILOT POINT(R) drill bit

  • Mfr # DW1926

  • Zoro # G0328422


product price: $10.99
/ea

Key Features

Drill Bit Size
13/32 in
Overall Length
7 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1926
Zoro #
G0328422
UPC #
028877324005
Country of Origin
China

Dimensions

Drill Bit Size
13/32 in
Overall Length
7 3/4 in
Shank Dia.
13/32 in
Drilling Depth
3-7/8 in
Flute Length
3 7/8 in
Depth:Dia. Ratio
10xD
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point
Decimal Equivalent
0.4063
Shank Shape
Round
Standards
Not Rated
Drill Bit Point Type
Pilot Point
Web Construction
Tapered
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Flute Type
Spiral
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Wood
Point Type
Split Point

Description


  • • Pilot Point® Tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough

  • • No-Spin Shank eliminates the frustration of bit spinning in the chuck

  • • Tapered web provides greater durability to reduce breaking

Designed for:


  • • For drilling in wood, metal, or plastic

  • • (1) Pilot Point Bit

Additional Features:


  • • Size markings are located above the shank to prevent wearing away

  • • Note: Sizes 1/16" to 11/64" are split point drill bits

  • • Std Jobber Length Fractional Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.