1/4 and 3/8 Chuck Key 15/64" Pilot
Mfr # DW2301
Zoro # G7638994
original price: $5.59
34% off
new price: $3.65
/eaKey Features
Pilot Size
15/64 in
Material - Machining
Steel
Key Size
1/4 in, 3/8 in
Resistance Properties
Shock Resistant
Features
Advanced Hardening Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2301
Zoro #
G7638994
UPC #
028874002319
Country of Origin
China
Dimensions
Pilot Size
15/64 in
Key Size
1/4 in, 3/8 in
Overall Length
3 5/16 in
Details
Item
Drill Chuck Key
Material - Machining
Steel
Resistance Properties
Shock Resistant
Features
Advanced Hardening Process
Shock-Resistance
Shock-Resistant
Product Type
Chuck Key
Material
Steel
Description
- • Shock resistant tool steel
- • Advanced hardening process
Designed for:
- • (1) Chuck Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.