Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive SAE/Metric, 20 pcs

  • Mfr # DWMT73811

  • Zoro # G5008118


product price: $30.85
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
20
Overall Length
Various
Features
Lockable Stacking Cases; Durable Transparent Lid; Knurled Beauty Rings help reduce slippage for hand tightening applications; Exceeds ANSI Specifications; Removable internal Tray.
Sizes Included
3/16", 1/4", 5/32", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2",4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT73811
Zoro #
G5008118
UPC #
076174738117
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
Various
Sizes Included
3/16", 1/4", 5/32", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2",4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Socket Size Range
3/16" to 1/2", 4mm to 14mm.

Details

Item
Deep Combination Socket Set
Number of Pieces
20
Features
Lockable Stacking Cases; Durable Transparent Lid; Knurled Beauty Rings help reduce slippage for hand tightening applications; Exceeds ANSI Specifications; Removable internal Tray.
Sockets Included
Yes
Impact Rated
No
Measurement Type
SAE/Metric
Ratchets Included
None
Standards
ANSI
Number of Points
6
Tether Capable
Not Tether Capable
Meets/Exceeds
ANSI
Deep Socket Point Styles Included
6
SAE or Metric
SAE, Metric
Shop By
Hot Buys
Product Type
Deep Socket Set
Includes
(1) 1/4 Drive Metric Deep Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14
Finish
Chrome

Description

With the 20 Piece Deep Combination Socket Set, you can be sure you have the right tool for the job. The set includes a variety of deep sockets for your convenience. The sockets include DirectTorqueTM technology to help prevent rounding of fasteners and to provide better grip.


  • • Lockable Stacking Cases

  • • Durable Transparent Lid

  • • Knurled Beauty Rings help reduce slippage for hand tightening applications

Designed for:


  • • (1) 1/4" Drive Metric Deep Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Additional Features:


  • • Exceeds ANSI Specifications

  • • Removable internal Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.