Zoro Homepage

1/4" Hex Shank Socket Adapter 25 pack

  • Mfr # DW2541IRB

  • Zoro # G7417986


product price: $62.95
/pk 25, $2.52/ea

Key Features

Overall Length
2 1/2 in
Material
Steel
Finish
Black Oxide
Drive Size
1/4 in
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2541IRB
Zoro #
G7417986
UPC #
885911237246
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Drive Size
1/4 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Hex Drive Socket Adapter
Material
Steel
Finish
Black Oxide
Drive Type
Impact
Includes
(1) Socket Adapter
For Use With
Mechanical Contractors HVAC, Deck Builders, General Contractors, Overhead Garage Door installers
Output Drive Type
Male Square
Impact Rated
Yes
Input Drive Gender
Male
Number of Pieces
1
Insulated
No
Input Drive Shape
Hex
Measurement Type
SAE
Output Drive Gender
Male
Locking
Yes
Non-Sparking
No
Output Drive Shape
Square
Corrosion-Resistance
Not Corrosion-Resistant
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

The DEWALT DW2541IRB Socket Adapter is the ideal tool for when you need to use a square drive bit in an impact driver. It is suitable for heavy-duty applications. This socket adapter features a black oxide finish and alloy steel construction, making it both durable and efficient. Designed with a male square output, this socket adapter will fit into any 1/4" square drive or 1/4" hex shank drill bits. The impact rated hex shaft will give you the power you need to complete your project in a timely manner. When you want to get the job done right, the DEWALT DW2541IRB Socket Adapter is what you need on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.