Zoro Homepage

1/4" impact Ready Masonry Bit

  • Mfr # DWA5102

  • Zoro # G1805207


original price: $5.79
25% off
new price: $4.30
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Percussion Rated
Yes
Number of Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5102
Zoro #
G1805207
UPC #
885911436380
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
6 in
Shank Size
1/4 in
Drilling Length
4 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Hex Shank
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Percussion Rated
Yes
Number of Cutter Heads
2
Impact Rated
Yes
Number of Pieces
1
For Use With
Impact Driver
Measurement System
Fractional Inch
Decimal Equivalent
0.25
Primary Material Application
Concrete, Masonry

Description

Hex Shank, Hex, 1/4 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.