This item is Discontinued.

Dewalt 1/4" IMPACT READY(R) Drill Bit DD5016

1/4" IMPACT READY(R) Drill Bit (Discontinued)

  • Mfr # DD5016
  • Zoro # G2905104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5016
Zoro #
G2905104
UPC #
885911134781
Country of Origin
United States

Dimensions

Overall Length
3 3/16 in
Drill Bit Size
1/4 in
Shank Dia.
1/4"
Flute Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Size
E
Drilling Depth
1-1/2"

Details

Item
Twist Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Handed
Finish - Machining
Black Oxide
Shank Type - Machining
Hex
Shank Shape
Hex
Decimal Equivalent
0.2500 in
Impact Rated
Yes
Features
Bits Are Specifically Engineered For Impact Drivers.

Description

Twist Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.