Zoro Homepage

14 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # DCCS674X2

  • Zoro # G510905151


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Chain Oiler
Automatic
Cutting Capacity
12 in
Tool Weight
19.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS674X2
Zoro #
G510905151
UPC #
-
Country of Origin
China

Dimensions

Bar Length
14 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Oiler
Automatic
Cutting Capacity
12 in
Tool Weight
19.8 lb
Number of Batteries to Operate
1
Battery Capacity
9.0 Ah
Number of Chargers Included
1
Voltage
60 V
Battery Platform
FLEXVOLT(R)
Handle Location
Top Handle
Motor Type
Brushless
Number of Batteries Included
2
Product Type
Cordless Chainsaw

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 12 in, Chain Oiler Automatic, Tool Weight 19.8 lb, Number of Batteries to Operate 1, Battery Capacity 9.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform FLEXVOLT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 60 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.