Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-inch x 100FT Braided Polyurethane Air Hose

  • Mfr # DXCM012-0252

  • Zoro # G410997867


product price: $42.76
/ea

Key Features

Pneumatic Hose Max Pressure
300 PSI
Fitting Size
1/4-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM012-0252
Zoro #
G410997867
UPC #
45564649555
Country of Origin
Taiwan, Province of China

Dimensions

Pneumatic Hose Length
100FT
Fitting Size
1/4-in

Details

Item
Air Hose
Pneumatic Hose Max Pressure
300 PSI

Description

The DEWALT 100 ft. Air Hose is designed to withstand the rigors of your job site remaining flexible. This premium air hose is constructed from braided polyurethane material that is designed for maximum longevity. The hose design is lightweight and kink resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.