Zoro Homepage

14 Pc. Drive Guide Set

  • Mfr # DW2097

  • Zoro # G2645045


product price: $15.59
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
14
Includes
(2) #8 and #10 Slotted, (2) Magnetic Drive Guides, (3) #2 Square Recess Bits, (6) #2 Phillips, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2097
Zoro #
G2645045
UPC #
028877472140
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Depth
7 1/4 in
Tool Storage Height
1 in
Bit Industry Size
PH2, SL10, SL8, S2
Tool Storage Width
4 1/2 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
14
Includes
(2) #8 and #10 Slotted, (2) Magnetic Drive Guides, (3) #2 Square Recess Bits, (6) #2 Phillips, Case
No. of Pieces
14
Application
Screwdriving
Application - Tools
Power
Fastening Tool Material
Steel
Fastening Tool Item
Drive Guide Set
Shank Shape
Hex
Product Type
Driver Bit Set
Head Style
Hex, Phillips, Slotted, Square
Driver Bits Included
(1) 1 in Hex6 Bit, (1) 1 in SL10 Bit, (1) 1 in SL8 Bit, (3) 1 in SQ2 Bits, (6) 1 in PH2 Bits
Number of Driver Bits Included
12
Number of Drill Bits Included
0
Compatible Product Type
Power Tool Impact Driver
For Tool Type
Power
Number of Sockets Included
0
Number of Nutsetters Included
0
Tool Storage Material
Plastic
Number of Bit Holders Included
2
Tip Type
Standard

Description

Driver Bit Set, No. of Pieces 14, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Power, Includes (2) #8 and #10 Slotted, (2) Magnetic Drive Guides, (3) #2 Square Recess Bits, (6) #2 Phillips, Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.