Zoro Homepage

14 Pc. Pivot Holder Set

  • Mfr # DWPVTC14

  • Zoro # G3121806


product price: $13.45
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
14
Includes
Pivot Holder, (6) #2 Square, (7) #2 Phillips Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWPVTC14
Zoro #
G3121806
UPC #
885911094818
Country of Origin
China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
14
Includes
Pivot Holder, (6) #2 Square, (7) #2 Phillips Bits
Fastening Tool Material
Steel
Application
Screwdriving
No. of Pieces
14
Fastening Tool Item
Pivot Holder and Bit Set
Application - Tools
Power
For Tool Type
Power
Product Type
Driver Bit Set

Description

The DEWALT DWPVTC14 14 Pc. Pivot Holder Set is a steel driver bit set suitable for screwdriving applications with compatible power tools. This set includes a pivot holder and a selection of #2 Phillips and #2 Square bits, intended for use in fastening tasks, including those in confined areas.
Key Features of the DEWALT DWPVTC14 14 Pc. Pivot Holder Set:
- Pivot Holder: Intended to facilitate access to screws in confined or hard-to-reach areas.
- Magnet Bit Tip Holders: Compatible with 1" bit tips; designed to help retain bits during operation.
- Hex Shank Size: 1/4" shank; compatible with most drills and power drivers that accept a 1/4" shank.
- No. of Pieces: Includes 14 pieces—pivot holder, (6) #2 Square bits, and (7) #2 Phillips bits.
- Material: Constructed from steel; suitable for general screwdriving tasks using compatible power tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.