Zoro Homepage

1/4" PILOT POINT(R) drill bit

  • Mfr # DW1916

  • Zoro # G2641125


product price: $4.45
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1916
Zoro #
G2641125
UPC #
028877302157
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
5 in
Drilling Depth
2-3/4 in
Shank Dia.
1/4"
Flute Length
2 3/4 in
Depth:Dia. Ratio
11xD
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight with Three Flats
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point
Decimal Equivalent
0.25
Shank Shape
Round
Standards
Not Rated
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Bit Point Type
Pilot Point
Shank Type - Machining
Straight with Three Flats
Web Construction
Tapered
Material - Machining
High Speed Steel
Finish - Machining
Gold Oxide
Coolant Fed
Non-Coolant Through
Point Type
Split Point

Description

With a Pilot Point; Tip that starts on contact, DEWALT Gold Ferrous Drill Bits deliver clean, accurate holes, and helps to reduced lock-ups. A No-Spin Shank eliminates the bit spinning in the chuck, and a tapered web provides helps to increased durability to helps to reduce breakage. Size markings are located above the shank to helps to prevent wearing.


  • • Pilot Point® Tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough

  • • No-Spin Shank eliminates the frustration of bit spinning in the chuck

  • • Tapered web provides greater durability to reduce breaking

Designed for:


  • • For drilling in wood, metal, or plastic

  • • (1) Pilot Point Bit

Additional Features:


  • • Size markings are located above the shank to prevent wearing away

  • • Note: Sizes 1/16" to 11/64" are split point drill bits

  • • Std Jobber Length Fractional Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.