Zoro Homepage

1/4" Rotary Masonry Bit

  • Mfr # DW2574

  • Zoro # G7634821


original price: $5.49
30% off
new price: $3.80
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
7 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2574
Zoro #
G7634821
UPC #
028874025745
Country of Origin
China

Dimensions

Overall Length
7 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
2 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Percussion Rated
Yes
Number of Cutter Heads
2
Impact Rated
No
Measurement System
Fractional Inch
Primary Material Application
Masonry
Decimal Equivalent
0.25
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand

Description

The DEWALT DW2574 1/4" Rotary Masonry Bit is compatible with rotary hammers and is intended for use on masonry materials including brick, block, and concrete. Featuring a carbide-tipped construction and an aggressive tip design, this bit enables penetration in specified materials. The 1/4" hex shank is compatible with quick-load drill systems.


Key Features of the DEWALT DW2574 1/4" Rotary Masonry Bit:

  • Carbide Tipped: Carbide tipped construction

  • Aggressive Tip Design: Aggressive tip design

  • Shank Type: 1/4" hex shank is compatible with quick-load drill systems

  • Percussion Rated: Percussion rated

  • Maximum Drilling Depth: Maximum drilling depth: up to 2 inches

  • Flute Length & Overall Length: Flute length: 4 inches; Overall length: 7 inches

  • Cutter Heads: Two cutter heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.