Zoro Homepage

14" Segmented Rim GP Blade

  • Mfr # DWA47421

  • Zoro # G7595351


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Dry
Blade Dia.
14 in
Application
Concrete, Masonry, Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA47421
Zoro #
G7595351
UPC #
885911360500
Country of Origin
Indonesia

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.125 in
Cutting Depth
4-5/8"
Max. Cutting Depth
4 5/8 in
Overall Diameter
14 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
4 5/8 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Application
Concrete, Masonry, Stone
Arbor Hole
1", 20mm
Diamond Knockout
Diamond Knockout Not Included
For Use With
Gas Saws
For Use With Saw Type
Masonry Saws
Primary Saw Application
Specialty
Grade
Best
Max. RPM
5400
Series
DEWALT(R)
Arbor Shape
Round
Max. Blade Speed
5,400 RPM
Speed - Maximum
5,400 RPM
Compatible Product Type
Masonry Saw

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,400 RPM, For Use With Saw Type Masonry Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.