Zoro Homepage

1/4" x 12" x 14" High Impact Carbide SDS+

  • Mfr # DW5521

  • Zoro # G3357453


product price: $14.19
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
14 in
Drill Bit Size
1/4 in
Flute Length
12 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5521
Zoro #
G3357453
UPC #
885911093972
Country of Origin
Germany

Dimensions

Overall Length
14 in
Drill Bit Size
1/4 in
Flute Length
12 in
Shank Diameter
13/32 in
Maximum Drilling Depth
12 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
No
Decimal Equivalent
0.25
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry

Description

Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 14 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.