Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2" x 4"SDS+ Hammer Bit, PK25

  • Mfr # DW5416B25

  • Zoro # G0333133


product price: $98.69
/pk 25, $3.95/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5416B25
Zoro #
G0333133
UPC #
028874254169
Country of Origin
Germany

Dimensions

Drill Bit Size
1/4 in
Overall Length
4 in
Drilling Length
2.000"
Shank Diameter
25/64 in
Maximum Drilling Depth
2 in
Diameter
1/4 in

Details

Item
SDS Masonry Drill Bit,1/4 x 2 x 4,PK25
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Cutter Heads
2
Number of Pieces
1
Percussion Rated
Yes
Impact Rated
No
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.25
Cutting Direction
Right Hand
Number of Flutes
2

Description

SDS Masonry Drill Bit,1/4 x 2 x 4,PK25, SDS Plus, 1/4 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in, Number of Flutes 2, Shank Diameter 25/64 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.