Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" x 3/32" x 1" Diamond Edge Chop Saw Wheel

  • Mfr # DW8500

  • Zoro # G3726247


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Ferrous Metals
Blade Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8500
Zoro #
G3726247
UPC #
885911226202
Country of Origin
Viet Nam

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.11 in
Cutting Depth
5"
Max. Cutting Depth
5 in
Overall Diameter
14 in
Cutting Depth - Maximum
5 in
Overall Thickness
0.11 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Ferrous Metals
For Use With
DEWALT(R) Model Mfr. No. D28715
Primary Saw Application
Metal
Grade
Good
Max. RPM
4300
Application
Metal
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
1"
For Use With Saw Type
Chop Saws
Max. Blade Speed
4,300 RPM
Blade Material
Steel
Series
DEWALT(R)
Arbor Shape
Round
Compatible Product Type
Chop Saw
Speed - Maximum
4,300 RPM
Material
Steel
For Workpiece Material
Ferrous Metals

Description

The DEWALT DW8500 Diamond Edge Chop Saw Wheel is a 14-inch segmented diamond saw blade designed for use with chop saws on ferrous metal applications. Featuring a steel core and advanced brazing technology, this wheel is rated for specified cutting depth and designed for use in dry cutting operations.


Key Features of the DEWALT DW8500 Diamond Edge Chop Saw Wheel:

  • Diamond Edge: Provides extended service life compared to standard bonded chop saw wheels.

  • Blade Material: Constructed from steel as specified by the manufacturer.

  • Segmented Rim Type: Segmented rim type; refer to manufacturer’s guidelines regarding compatible materials.

  • Arbor Size/Shape: 1" round arbor; verify compatibility with specific equipment prior to use.

  • Cutting Depth: Maximum recommended cutting depth: 5 inches (ferrous metals).

  • Maximum Speed: Maximum operating speed: 4,300 RPM (dry conditions).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.