Zoro Homepage

1/4" x 4" Drill Bit Premium Percussion (Bulk 25), PK25

  • Mfr # DW5224B25

  • Zoro # G3035961


product price: $70.15
/pk 25, $2.81/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5224B25
Zoro #
G3035961
UPC #
028874252240
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in

Details

Item
Hammer Drill
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
No
Number of Pieces
1
Measurement System
Fractional Inch
For Tool Type
Hammer Drill
Decimal Equivalent
0.25
Primary Material Application
Concrete, Masonry, Natural Stone

Description

Hammer Drill, Straight with Three Flats, 1/4 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.