Shop DEWALT

1/4" x 6" Drill Bit Premium Percussion (Bulk 25), PK25

  • Mfr # DW5225B25

  • Zoro # G3340242


product price:  $79.69
/pk 25, $3.19/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
6 in
Drill Bit Size
1/4 in
Flute Length
3 1/8 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5225B25
Zoro #
G3340242
UPC #
028874252257
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
1/4 in
Flute Length
3 1/8 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in
Drilling Depth
4 in

Details

Item
Masonry Drill Bit
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Cutter Heads
2
Number of Pieces
1
Impact Rated
No
Measurement System
Fractional Inch
For Tool Type
Hammer Drill
Primary Material Application
Concrete, Masonry, Natural Stone
Decimal Equivalent
0.25
Tip Material
Carbide Tipped
For Workpiece Material
Concrete, Masonry, Rock
Finish
Bright (Uncoated)
Centering Bit Included
No
Material
Carbide, Steel
Shank Type
Round with Three Flats
Number of Flutes
2
Centering Bit Required
No
Wet or Dry Application
Wet/Dry
Flute Type
Spiral
Shank Included
Yes

Description

Hammer Drill, Straight with Three Flats, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.