Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 6" x 8-1/2" High Impact Carbide SDS+, PK25

  • Mfr # DW5518B25

  • Zoro # G7419002


product price: $254.99
/pk 25, $10.20/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
8 1/2 in
Drill Bit Size
1/4 in
Flute Length
6 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5518B25
Zoro #
G7419002
UPC #
885911093965
Country of Origin
Germany

Dimensions

Overall Length
8 1/2 in
Drill Bit Size
1/4 in
Flute Length
6 in
Shank Diameter
13/32 in
Maximum Drilling Depth
6 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Impact Rated
No
Number of Cutter Heads
4
Percussion Rated
Yes
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Primary Material Application
Concrete, Masonry, Natural Stone
Decimal Equivalent
0.25

Description

Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 8 1/2 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.