Zoro Homepage

1/4IN - 20 DRILL TAP 1/4" Capacity

  • Mfr # DWADTQTR1420

  • Zoro # G4848910


product price: $16.89
/ea

Key Features

Shank Type
1/4" Hex
Finish
Bright (Uncoated)
Size
1/4"-20
Cutting Direction
Right Hand
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADTQTR1420
Zoro #
G4848910
UPC #
885911482752
Country of Origin
China

Dimensions

Size
1/4"-20
Overall Length
2 3/8 in
Thread Size
1/4"-20

Details

Shank Type
1/4" Hex
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Impact Rated
Yes
Material
High Speed Steel
Item
Combination Drill and Tap
Tap Material
High Speed Steel
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Tap Finish
Bright (Uncoated)

Description

Combination Drill and Tap, Thread Size 1/4 In.-20, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 3/8 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.