This item is Discontinued.

Dewalt 14in. 355mm Chop Saw, 15 Amp, 4 HP, Includes: 14in. Abrasive wheel and wrench, Replaces DEWD28710 D28710

14in. 355mm Chop Saw, 15 Amp, 4 HP, Includes: 14in. Abrasive wheel and wrench, Replaces DEWD28710 (Discontinued)

  • Mfr # D28710
  • Zoro # G611512821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D28710
Zoro #
G611512821
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Width
10-7/8 in
Length
18.1875 in

Details

Voltage
120V
Includes
14" Abrasive Wheel, Wrench, Chop Saw
HP
4 hp
Corded/Cordless
Corded
Amps
15
Tool Weight
36.5 lb
Features
Quick Lock Vise; Spindle Lock
Material
aluminum
Max. RPM
3800
Color
Yellow/Black
Table Material
Steel
Recommended Safety Equipment
Safety Glasses
Horizontal Crosscut Capacity
4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.