Shop DEWALT

Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size, Silicon Carbide

  • Mfr # DWA8035

  • Zoro # G0323211


product price:  $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8035
Zoro #
G0323211
UPC #
885911266536
Country of Origin
China

Dimensions

Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
20 mm

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Cast Iron, Concrete, Masonry
Abrasive Material
Silicon Carbide
Series
General Purpose
Maximum Operating Speed
5,500 RPM

Description

14" x 1/8" x 20mm Concrete/Masonry Portable saw Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.