Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 12 in. Electric Double-Bevel Compound Miter Saw

  • Mfr # DWS716

  • Zoro # G6447890


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blade Dia.
12 in
Max. Blade Speed
3,800 RPM
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS716
Zoro #
G6447890
UPC #
885911605366
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
5/8 in, 1 in
Width
24 in
Length
19 1/2 in
Height
16 1/2 in
Cord Length
6 ft
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Max. Cut Depth @ 0 Deg. Bevel
6 1/2 in
Max. Cut Width @ 0 Deg. Miter
8 in
Max. Cut Depth @ 45 Deg. Bevel
3 39/64 in
Cutting Depth at 45 Degrees - Maximum
3 5/8 in
Overall Width
24 in
Cutting Width at 0 Degrees - Miter - Maximum
8 in
Overall Height
16 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Cutting Depth at 0 Degrees - Maximum
6 1/2 in
Blade Diameter
12 in
Overall Length
19 1/2 in

Details

Item
Miter Saw
Power Source
Corded
Max. Blade Speed
3,800 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
50 Degrees Left to 50 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Not Sliding
Bevel
Double
Includes
12 in Carbide Tipped Blade, Dust Bag, Vertical Clamp, Wrench
Bevel Stops
0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees
Blade Type
Carbide
Features
Double Bevel Design, Machined Base Fence Support, Precise Miter System, Stainless Steel Miter Detent Plate with 14 Positive Stops
Tool Weight
41 lb
Arbor Shape
Round
Variable Speed
Yes
Speed Control
Variable
Plug Type
Two-Prong
Blade Material
Carbide
Miter Angle - Left
50 Degrees
Bevel Type
Double
Bevel Angle - Right
48 Degrees
Bevel Angle - Left
48 Degrees
Miter Angle - Right
50 Degrees
Blade Speed - Maximum
3,800 RPM

Description

Powered by a 15 Amp motor that delivers 3,800 rpm, this 15 Amp 12 in. Double-Bevel Compound Miter Saw features a stainless-steel miter detent plate with 14 positive stops and a cam miter lock system for repeatable accuracy and durability. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. Designed with a high-efficiency dust duct for maximum collection, this lightweight tool has a built-in carry handle that provides jobsite portability.


  • • Stainless steel miter detent plate with 14 positive stops delivers repeatable accuracy and worksite durability

  • • Tall sliding fences support crown molding up to 6-5/8 in. nested and base molding up to 6-1/2 in. vertically against fence

  • • Double-bevel design allows saw to bevel 0° - 48° to the left and right with positive stops at 0°, 22.5°, 33.9°, and 45°

Designed for:


  • • (1) 12 in. Carbide tipped blade

Additional Features:


  • • 0° - 50° left and right miter capacity

  • • Cam lock miter handle with detent override delivers quick and accurate miter angles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.