Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM)

  • Mfr # DWS716XPS

  • Zoro # G9660955


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blade Dia.
12 in
Max. Blade Speed
3,800 RPM
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS716XPS
Zoro #
G9660955
UPC #
885911605373
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
5/8 in, 1 in
Width
24 in
Length
19 1/2 in
Height
16 1/2 in
Cord Length
6 ft
Max. Cut Depth @ 45 Deg. Bevel
3 39/64 in
Max. Cut Width @ 0 Deg. Miter
8 in
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Max. Cut Depth @ 0 Deg. Bevel
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
3 5/8 in
Overall Width
24 in
Cutting Width at 0 Degrees - Miter - Maximum
8 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Overall Height
16 1/2 in
Overall Length
19 1/2 in
Blade Diameter
12 in
Cutting Depth at 0 Degrees - Maximum
6 1/2 in

Details

Item
Miter Saw
Power Source
Corded
Max. Blade Speed
3,800 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
50 Degrees Left to 50 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Not Sliding
Features
Double Bevel Design, Integrated LED Cutline, Machined Base Fence Support, Precise Miter System, Stainless Steel Miter Detent Plate with 14 Positive Stops
Amps
15
Series
CUTLINEâ„¢
No Load RPM
3800
Bevel Stops
0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees
Bevel Capacity
0° - 50°
Bevel
Double
Blade Type
Carbide
Includes
Dust Bag, Vertical Clamp, Wrench
Tool Weight
41 lb
Corded/Banded
Corded
Arbor Shape
Round
Variable Speed
Yes
Bevel Type
Double
Blade Material
Carbide
Blade Speed - Maximum
3,800 RPM
Bevel Angle - Right
48 Degrees
Bevel Angle - Left
48 Degrees
Miter Angle - Left
50 Degrees
Miter Angle - Right
50 Degrees
Speed Control
Variable
Plug Type
Two-Prong

Description

The DEWALT DWS716XPS is a 12 in. electric double-bevel compound miter saw intended for cutting applications requiring consistent results. Powered by a 15 amp motor rated at a maximum no-load speed of 3,800 RPM, this corded tool features an integrated CUTLINETM LED work light system that indicates the cut line and provides illumination during operation. Its stainless-steel miter detent plate with 14 positive stops enables angle adjustments, while tall sliding fences accommodate larger crown and base moldings.


Key Features of the DEWALT DWS716XPS Double-Bevel Compound Miter Saw:

  • Double Bevel Design: Allows bevel cuts from 0° to 48° left or right with preset stops at common angles (0°, 22.5°, 33.9°, and 45°).

  • Miter Capacity: Provides miter angles from 0° to 50° both left and right for versatile cutting options.

  • Integrated CUTLINETM LED System: Indicates the cut line without manual adjustment.

  • Tall Sliding Fences: Supports crown molding up to 6-5/8 in. nested and base molding up to 6-1/2 in. vertically against the fence.

  • Cutting Capacity: Cutting width is up to 8 in. at zero degrees miter; depth of cut is up to 6-1/2 in. at zero degrees bevel.

  • Includes Accessories: Comes with dust bag, vertical clamp, wrench, and carbide-tipped blade for immediate use out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.