Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 12 in. Electric Single-Bevel Compound Miter Saw

  • Mfr # DWS715

  • Zoro # G9661034


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blade Dia.
12 in
Max. Blade Speed
4,000 RPM
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS715
Zoro #
G9661034
UPC #
885911605359
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
5/8 in, 1 in
Height
15 in
Cord Length
6 ft
Length
18 1/2 in
Width
22 29/32 in
Max. Cut Depth @ 45 Deg. Bevel
3 5/8 in
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Max. Cut Depth @ 0 Deg. Bevel
5 1/2 in
Max. Cut Width @ 0 Deg. Miter
8 in
Blade Diameter
12 in
Overall Height
15 in
Cutting Width at 0 Degrees - Miter - Maximum
8 in
Cutting Depth at 45 Degrees - Maximum
3 5/8 in
Overall Length
18 1/2 in
Overall Width
22 15/16 in
Cutting Depth at 0 Degrees - Maximum
5 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in

Details

Item
Miter Saw
Power Source
Corded
Max. Blade Speed
4,000 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
50 Degrees Left to 50 Degrees Right
Bevel Angle Range
48 Degrees Left to 3 Degrees Right
Sliding
Not Sliding
Tool Weight
37 lb
Includes
12" Carbide Tipped Blade, Dust Bag, Vertical Clamp, Wrench
Blade Type
Carbide
Bevel Stops
0 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees
Features
Machined Base Fence Support, Precise Miter System, Stainless Steel Miter Detent Plate with 14 Positive Stops
Bevel
Single
Variable Speed
Yes
Arbor Shape
Round
Miter Angle - Right
50 Degrees
Blade Material
Carbide
Plug Type
Two-Prong
Blade Speed - Maximum
4,000 RPM
Bevel Angle - Left
48 Degrees
Miter Angle - Left
50 Degrees
Bevel Type
Single
Speed Control
Variable
Bevel Angle - Right
3 Degrees

Description

Take on challenging jobs with this 15 Amp 12 in. Single-Bevel Compound Miter Saw. With a powerful motor that delivers 4,000 rpm, the stainless-steel miter detent plate and cam miter lock provide repeatable accuracy and durability with easy adjustments.


  • • Stainless-steel miter detent plate with 14 positive stops

  • • Precise miter system and machined base fence support

  • • Tall sliding fence supports 5-1/2 in. base vertically

Designed for:


  • • Hardwood Flooring

  • • (1) 12 in. Carbide tipped blade

Additional Features:


  • • Bevels 0° - 48° to the left and 0°- 3° to the right

  • • 2 in. x 8 in. dimensional lumber cross cut capacity at 90° and 2 in. x 6 in. dimensional lumber at 45°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.