Zoro Homepage

15' Anti Static Hose for DEWALT Dust Extractors

  • Mfr # DWV9316

  • Zoro # G7422913


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 1/4 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Dewalt
For Vacuum Type
Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV9316
Zoro #
G7422913
UPC #
885911302920
Country of Origin
China

Dimensions

Hose Dia.
1 1/4 in
Hose Length
15 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Dewalt
For Vacuum Type
Shop Vacuum
Includes
AirLock Adapter
Item
Anti-Static Vacuum Hose
For Use With
Dust Extraction with Tools Or Shrouds In Concrete, Drywall, Or Woodworking Applications
Fits Vacuum Models
DWV010, DWV012
Hose Product Grouping
Anti-Static Vacuum Hose

Description

The DWV9316 15' Anti Static Hose for DEWALT Dust Extractors prevents accidental shocking from static electricity build up and includes a universal quick connector for fact tool connection.


  • • Prevents accidental shocking from static electricity build up

  • • Universal Quick Connector allows for fact tool connection

Designed for:


  • • Ultra Fine Finish

  • • (1) 15' Anti Static Hose With Universal Quick Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.