Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 deg Coil Roofing Nailer

  • Mfr # DW46RN

  • Zoro # G615500046


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Length
5.2 in
Width
12.6 in
Depth
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW46RN
Zoro #
G615500046
UPC #
885911958714
Country of Origin
Mexico

Dimensions

Length
5.2 in
Width
12.6 in
Depth
11.6 in

Description

Gauge: *Loading Type: Canister *Magazine Capacity: 120 *Maximum Fastener Size: 1-3/4 *Minimum Fastener Size: 3/4 *Model: DW46RN *Product Type: Coil Roofing Nailer *Sub Brand: *Brand Name: DeWalt *Collation Type: *Angle: 15 *Style: *Fastener Type: Angle *Nail Diameter: 0.12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.