Zoro Homepage

15/32" PILOT POINT(R) drill bit

  • Mfr # DW1930

  • Zoro # G3375321


product price: $13.65
/ea

Key Features

Drill Bit Size
15/32 in
Overall Length
7 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1930
Zoro #
G3375321
UPC #
028877324036
Country of Origin
China

Dimensions

Drill Bit Size
15/32 in
Overall Length
7 3/4 in
Shank Dia.
15/32 in
Drilling Depth
4-5/16 in
Depth:Dia. Ratio
9xD
Flute Length
4 5/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.4688
Shank Shape
Round
Features
135 Degrees Split Point
Standards
Not Rated
Shank Type - Machining
Hex
Flute Type
Spiral
Web Construction
Tapered
Measurement System
Fractional Inch
Drill Bit Point Type
Pilot Point
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Wood
Point Type
Split Point

Description

The DEWALT DW1930 15/32" Pilot Point® Drill Bit is suitable for use with wood, metal, and plastic. Features a Pilot Point® tip that starts on contact to assist in producing holes and may reduce lock-up during breakthrough. Its high speed steel construction and gold ferrous oxide finish offer durability for repeated use.


Key Features of the DEWALT DW1930 15/32" Pilot Point® Drill Bit:

  • Features a Pilot Point® tip

  • No-Spin Shank: Reduces the chance of the bit spinning in the chuck during operation.

  • Tapered Web Construction: Tapered web construction intended to support structural integrity.

  • 135° split point angle supports positioning when starting holes

  • Material & Finish: Made from high speed steel with a gold ferrous oxide coating for added wear resistance.

  • Jobber length; overall length is 5-87/100 inches with a flute length of 4-31/100 inches

  • Straight Round Shank: Compatible with standard drill chucks; shank diameter matches drill size at 15/32 inch.

  • Size markings above shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.