16 Gauge 1" Crown 2" Lathing Stapler

  • Mfr # DW451S2
  • Zoro # G405988672
product price: 
$
731.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW451S2
Zoro #
G405988672
UPC #
885911601733
Country of Origin
Taiwan, Province of China

Description

Reliable performance, the DW451S2 16-Gauge Wide Crown Lathing Stapler offers an array of features. Equipt with a tool-free jam release mechanism for easy staple removal and an adjustable depth guide for precise setting of fasteners. The DW451S2's compact lightweight design helps reduce fatigue during extended use. The rubber grip provides comfort and control.


  • • Drives 16 GA, 1" crown staples from 1" to 2" in length

  • • Tool-Free Jam Release mechanism for easy staple removal

  • • Adjustable depth guide for precise setting of fasteners

Designed for:


  • • Fastening wire mesh to wood for plaster/stucco

  • • (1) 1/4" (6.4mm) Air fitting

Additional Features:


  • • Rubber grip for comfort and control

  • • Magazine holds 140 Staples

  • • Lightweight at 5.3lbs (Tool only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews