Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head

  • Mfr # DWFLN-200

  • Zoro # G305732863


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Gauge
16 ga
Finish
Bright
Head Type
L-Head
Collation Type
Glue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWFLN-200
Zoro #
G305732863
UPC #
885911473064
Country of Origin
Canada

Dimensions

Overall Length
2 in

Details

Item
Collated Flooring Nail
Gauge
16 ga
Finish
Bright
Head Type
L-Head
Collation Type
Glue
Material
Steel
Collation Configuration
Strip

Description

The DEWALT DWFLN-200 Collated Flooring Nail is a 2-inch, 16-gauge fastener designed for use with most 16 gauge "L" shaped cleat nailers. Featuring an L-head design and bright finish, this flooring nail is suitable for fastening hardwood flooring and other compatible materials.


Key Features of the DEWALT DWFLN-200 Collated Flooring Nail:

  • Collation Configuration: Strip collation allows for efficient loading into compatible pneumatic tools.

  • Finish: Bright finish provides a clean appearance on installed surfaces.

  • Gauge: 16 gauge construction offers compatibility with standard flooring nailers requiring this size.

  • Head Type: L-head shape is intended for use in securing hardwood flooring

  • Overall Length: Measures 2 inches in length, can be used to fasten materials within the specifications of compatible tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.