16 in L Battery-Powered Chainsaw Kit, 60 V, 6.0 Ah, Battery Included
- Mfr # DCCS670B / DCB606
- Zoro # G904851415
product price:Â
$
519.63
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fuel Type
Battery Powered
Bar Length
16 in
Battery Voltage
60 V
Battery Amperage
6.0 Ah
Bare Tool/Battery Included
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCCS670B / DCB606
- Zoro #
- G904851415
- UPC #
- 885911479950
- Country of Origin
- Multiple
Dimensions
- Bar Length
- 16 in
Details
- Fuel Type
- Battery Powered
- Battery Voltage
- 60 V
- Battery Amperage
- 6.0 Ah
- Bare Tool/Battery Included
- Battery Included
- Item
- Battery-Powered Chainsaw Kit
- Battery Type
- Lithium-Ion
- Features
- Low-Kickback 16 in Bar and Chain, The Power of Corded, the Freedom of Cordless
- Brushless Motor
- Yes
- Includes
- (1) Battery, 20V Chainsaw, Bar Cover
- Charge Time
- 90 min
- Replacement Chain
- 16 in
- Chain Oiler
- Automatic
- Product Type
- Outdoor Tool Chain Saw
- Anti Vibration Handle
- No
- Voltage
- 60 V
- Battery Capacity
- 6.0 Ah
- Tool Series
- XR(R) Series
- Battery Platform
- 20V MAX
Description
Battery-Powered Chainsaw Kit, Product Type Outdoor Tool Chain Saw, Bar Length 16 in, Chain Oiler Automatic, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Voltage 60 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.