Zoro Homepage

16 LBS. SDS MAX CHIPPING HAMMER KIT

  • Mfr # D25832K

  • Zoro # G8683290


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Impact Energy
7.7 ft-lb
Includes
360 Degrees Bail Handle, Case
Blows per Minute
1,450 to 2,900
Chuck Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25832K
Zoro #
G8683290
UPC #
885911595162
Country of Origin
China

Dimensions

Tool Length
20 1/2 in
Overall Height
19 1/2 in
Cord Length
13 ft
Overall Width
6 7/16 in

Details

Item
Demolition Hammer Kit
Voltage
120V AC
Impact Energy
7.7 ft-lb
Includes
360 Degrees Bail Handle, Case
Blows per Minute
1,450 to 2,900
Chuck Type
SDS Max
Standards
CSA Certified
Reversing
No
Cord
13 ft
Tool Weight
16.2 lb
No Load RPM
1450 to 2900
Stop Rotation
No
Corded/Cordless
Corded
Series
SDS-Max
Features
Shock Active Vibration Control, Variable-Speed Control, Tag Ready
Handle Type
Inline
Solid Bit Capacity
1 3/4 in
Amps
14.0
Power Source
Corded
Current
14 A
Application
Breaking, Bushing, Demolition, Plaster Removal, Removing Tile
Kit Contents
(1) Bare Tool
Sound Level
106 dB
Chuck Style
SDS-Max
Number of Speed Settings
Continuous
Maximum Blows per Minute
2,900 bpm
Number of Chisel Positions
12
Minimum Blows per Minute
1,450 bpm
Motor Type
Electric

Description

Take on challenging concrete applications with the 16 lb. SDS MAX Chipping Hammer that delivers up to 10.5 Joules of impact energy. Featuring durable German-engineered mechanisms and constant speed electronics that allow the tool to maintain speed under load, this midweight tool is ideal for suited for horizontal chipping in any upper to lower wall and bushing applications. Equipped with SHOCKS ACTIVE VIBRATION CONTROL®, this Tag ReadyTM product can be seamlessly tracked, managed, and controlled in the TOOL CONNECTTM system. For user convenience, this product is packaged with a kit box for jobsite portability.


  • • 10.5 joules of impact energy for fast and efficient chipping, even in the hardest concrete

  • • The Shocks Active Vibration Control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature

  • • 7 position variable-speed control for precision chipping

Designed for:


  • • Heavy demolition on masonry and brick walls

  • • (1) 360 ̊ Bail handle

Additional Features:


  • • Constant-speed electronics allows the tool to maintain speed under load

  • • The Tag Ready feature lets users and companies attach the DEWALT Tag to track its location virtually anywhere via the DEWALT Tool Connect app

  • • The midweight design makes it ideally suited for high-performance horizontal chipping in any upper to lower wall and bushing applications

  • • 13 ft. long cord allows for simple power connection to the DWV012 dust extractor for virtually dust-free working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.