Zoro Homepage

16 Piece Bi-Metal Reciprocating Saw Blade Set with Case

  • Mfr # DW4899

  • Zoro # G0332269


product price: $35.39
/ea

Key Features

Teeth per Inch
Various
Length
Various
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4899
Zoro #
G0332269
UPC #
885911071666
Country of Origin
United States

Dimensions

Length
Various

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
Various
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Features
Includes: (6) DW4802, (5) DW4811, (2) DW4809, (2) DW4803, (1) DW4865

Description

These reciprocating saw blades last up to 50% longer* and feature patented tooth forms that deliver fast, smooth cuts in wood and metal-cutting applications. Their Bi-Metal construction is designed to extend blade life and minimizes blade breaks. Each kit contains an assortment of blades for a variety of cutting applications and a collapsible ToughCase® or easy storage. Made in the USA with global materials.


  • • Up To 50% Longer Life* - Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades

  • • Straight Cuts & Increased Durability - Tall, thick blade profile provides straight cuts in heavy metal cutting applications and adds durability for tough demolition applications

  • • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge

  • • Up To 50% Longer Life* - Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades

  • • Straight Cuts & Increased Durability - Tall, thick blade profile provides straight cuts in heavy metal cutting applications and adds durability for tough demolition applications

  • • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge

Designed for:


  • • Clean Wood

  • • UP TO 50% LONGER LIFE*: Patented tooth forms optimize chip removal for efficient cutting and long life. * Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades

Additional Features:


  • • Made in the USA with global materials**. TOUGH CASE® container made in china

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.