Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW2053
Zoro #
G7420682
UPC #
028874020535
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
Material
Steel
Application
Screwdriving
Includes
(16) Magnetic Drive Guides
Number of Pieces
16
Impact Rated
No
Item
Drive Guide Set
Fastening Tool Item
Drive Guide Set
Fastening Tool Material
Steel
Application - Tools
Power
No. of Pieces
16
Description
Drive Guide Set, No. of Pieces 16, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (16) Magnetic Drive Guides
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.