16' x 1.5 in Ratchet Straps, 3300 lb, 4PK
- Mfr # DXBC33004
- Zoro # G908230735
product price:
$
63.99
/pk of 4, $16.00/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
16"
Width
1.5"
Working Load Limit
1100 lb
Breaking Strength
3000 lb
Strap Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXBC33004
- Zoro #
- G908230735
- UPC #
- 802024137867
- Country of Origin
- China
Dimensions
- Length
- 16"
- Width
- 1.5"
Details
- Item
- RATCHET STRAP
- Working Load Limit
- 1100 lb
- Breaking Strength
- 3000 lb
- Strap Material
- Polyester
Description
DEWALT 3000 lbs. break strength ratchet tie-down straps feature armored caps and weather resistant ratchet components. These straps easily and safely strap down to secure mid-weight cargo loads. GUARANTEED TOUGH®.
- • Weather resistant metal ratchet components with UV and weather resistant polyester straps
- • Measures 1.5” wide x 16’ long
- • Quick connect D-ring
Designed for:
- • (4) Ratchet straps
Additional Features:
- • Non-mar, coated double J-hooks
- • Lab tested 1100 LB safe working strength
- • Lab tested 3000 LB break strength
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.