
18 GA Precision Point(TM) Brad Nailer
Mfr # DWFP12233
Zoro # G9558459
product price: $129.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWFP12233
Zoro #
G9558459
UPC #
885911395748
Country of Origin
Taiwan, Province of China
Details
Item
Brad Nailer Kit,Precision Point,18 ga.
Description
The DEWALT DWFP12233 18 GA Precision PointTM Brad Nailer Kit is intended for use in various finishing applications. This pneumatic brad nailer uses 18 gauge nails from 5/8 in. to 2-1/8 in. length, featuring a compact nose that allows nail placement without compressing the contact trip.
Key Features of the DEWALT DWFP12233 Brad Nailer Kit:
- Precision PointTM Technology: Compact nose facilitates nail placement.
- Nail Compatibility: Drives 18 gauge brad nails ranging from 5/8 in. up to 2-1/8 in. long.
- Maintenance-Free Motor: Engineered to minimize maintenance needs.
- Tool-Free Jam Release: Allows removal of jammed nails without additional tools.
- Depth-of-Drive Adjustment: Tool-free mechanism enables adjustment of nail head depth.
- Selectable Trigger: Provides sequential and contact actuation modes.
- Rear Exhaust: Channels exhaust away from the immediate work area during operation.
- Belt Hook & Accessories: Adjustable belt hook keeps tool accessible; kit includes carrying case, fitting, and extra no-mar tips for added convenience and protection of finished surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.